SKU:
KBE2702222K
₹13318.00
Ex VAT
₹15715.24
Inc VAT
Product Details
Product Specification
Product Documents
Ergonomically designed with operator friendly features this short body and 90° angle head allows access into hard to reach areas. The composite rubber body provides improved user grip and comfort over longer periods of use.
Features and Benefits
• The 90° Head allows you to reach the more confined areas
• Ball bearing construction for longer life and smoother running
• Safety release throttle prevents accidental start-ups
• Speed Regulator for precise speed control
• Rear exhaust directs away from the workpiece
• Vibration dampened rubber body provides improved user grip and comfort over longer periods of use
Typical Applications
• For use on grinding, polishing, buffing and deburring
• Ideal for cleaning, Smoothing welds seams and castings
• Maintenance applications
Notes
• Always ensure that the speed of the air tool never exceeds the maximum operating speed of the consumable
• Recommended Consumables - Tungsten Carbide Burrs, Mounted Points, Flap Wheels and Abrasive Bands
Attribute | Value |
---|---|
Air Consumption | 4CFM |
Air Inlet Size | 0.25in. |
Brand | Kobe Green Line |
Collet Size | 6 mm |
EAN | 5036140015241 |
ECLASS Code | 21051309 |
Exhaust Location | Rear |
Item | Air Die Grinder |
Length | 160mm |
MFR Part No. | FDG090 |
Model Number | FDG090 |
No Load Speed | 22,000rpm |
Noise / Vibration Information | Sound Power Level: 97dBA Sound Pressure Level: 90dBA Vibration Level: 1.24m/s² Vibration Uncertainty K: 0.74m/s² |
Power | 225W |
Power Source | Air |
Throttle Features | Safety Release Throttle |
UNSPSC Code | 27112704 |
Weight | 0.5kg |