₹1011.00
Ex VAT
₹1192.98
Inc VAT
Product Details
Product Specification
Product Documents
Made with a solid carbide substrate and manufactured to a bright finish the range of Kennedy solid carbide jobber drills are ideal for drilling steels, cast steels, cast iron, chilled cast iron, malleable cast iron, non-ferrous heavy to light metal and abrasive plastic.
Features and Benefits
• Solid carbide substrate for increased hardness
• Uncoated for general purpose applications
• Ground flutes for greater cutting precision
• Available in a range of metric sizes from 5.5mm - 12mm
Typical Applications
• Drilling
• Steels
• Cast iron (incl chilled and malleable)
• Non-ferrous metals (light-heavy)
• Abrasive plastic
Standards
• Manufactured to DIN 338, DIN338.
Attribute | Value |
---|---|
Brand | Kennedy |
Coolant Delivery | External |
Cutting Direction | Right Hand |
Drill Diameter Metric | 2.5mm |
Drill Diameter Tolerance | h7 |
EAN | 5036140095946 |
ECLASS Code | 21010101 |
Finish/Coating | Uncoated |
Flute Construction | Ground Flute |
Flute Length | 30mm |
Flute Type | Spiral |
Helix Angle | 30° |
Helix Type | Normal Helix |
Individual or Set | Individual |
Material | Carbide |
Material Grade | Micrograin |
Number of Flutes | 2 |
Overall Length | 57mm |
Point Angle | 118° |
Point Type | Standard |
Standards Met | BS 328 DIN 338 |
UNSPSC Code | 23241634 |