noscriptSenator FORSTNER / PATTERN MAKER BIT 40mm | Cromwell Tools
logo

Senator

FORSTNER / PATTERN MAKER BIT 40mm

SKU:

SEN5975400K

₹828.00

Ex VAT

₹977.04

Inc VAT

IN STOCK (50+)

    Product Details

    Designed for cutting through hardwoods, plastics and other materials, these tough forstner bits from Senator feature sharp teeth for clean cutting with a smooth finish.


    Features and Benefits
    • Ultra-sharp for precision hole boring
    • Self piloting point combined with trepanning style cutting action will produce overlapping holes in any direction
    • Suitable for use with bench or pillar drills


    Typical Applications
    • Scroll and scalloping applications


    Product Specification
    Attribute
    Value

    Brand

    Senator

    Diameter

    40mm

    EAN

    5036140161610

    Item

    Forstner Bit

    Number of Pieces

    1

    UNSPSC Code

    23101512