₹1526.00
Ex VAT
₹1800.68
Inc VAT
2 Variations Available
Product Details
Product Specification
Product Documents
APXT(APKT) 85° parallelogram milling inserts feature a PVD coated substrate ideal for milling steel and stainless steel.
Features and Benefits
• PVD coating for improved heat and wear resistance
• (P10-P35) grade ideal for milling steels and some stainless steels
Typical Applications
• Milling
• Steel
• Stainless steel
Standards
• Insert Grade QP30P
(P10-P35)
Attribute | Value |
---|---|
Brand | Yamaloy |
Chipbreaker | TR |
Clearance Angle | 11° |
Cutting Direction | Right Hand |
Cutting Edge Length | 16mm |
EAN | 5036140038806 |
ECLASS Code | 21010590 |
Finish/Coating | TiCN |
Inscribed Circle | 16mm |
Insert Size | 1604 |
Insert Style | APXT |
ISO Cut | P10 to P35 |
ISO Designation | APXT (APKT) 1604PDTR |
Manufacturer Grade | QP30P |
Material | Carbide |
Material Application | Stainless Steel Steel |
Pack Quantity | 10 |
Shape | 85° Parallelogram |
Thickness | 4.76mm |
UNSPSC Code | 23242105 |