₹4571.00
Ex VAT
₹5393.78
Inc VAT
Product Details
Product Specification
Fully hardened and ground working parts. The jaws are centre ground for alignment concentricity. Robustly designed for durability and wear resistance in the most arduous of industrial applications on stationary drilling machines. Unsuitable for reversing drills.
Attribute | Value |
---|---|
Brand | Kennedy |
Capacity | 10.0mm |
Chuck Type | Keyless |
EAN | 5036140058392 |
ECLASS Code | 21020490 |
Mount | DIN-B12 |
UNSPSC Code | 27112807 |
Weight | 670g |