₹867.00
Ex VAT
₹1023.06
Inc VAT
Product Details
Product Specification
This pair of tin snips possesses a traditional drop forged carbon steel design with induction hardened and ground blades. Suitable for the general purpose cutting of sheet metal in a wide range of materials such as copper, aluminum and mild steel, the tool is finished with a bi-material grip for anti-slip technology. Suitable for straight cutting only.
Features and Benefits
• Manufactured from drop forged carbon steel for optimum durability
• Handles are covered with a bi-material grip to ensure user comfort and control when using
• Can cut an array of metal including copper, aluminium and mild steel for versatility
• Induction hardened cutting edges guarantee to hold a good cutting edge even with extensive use
Typical Applications
• Engineering
• Construction
• Automotive
Attribute | Value |
---|---|
Blade Material | Hardened Carbon Steel |
Brand | Senator |
Compatible Materials | Aluminium Copper Mild Steel |
EAN | 5036140161399 |
ECLASS Code | 21049090 |
Handle Material | Bi-Material |
Handle Shape | Straight |
Maximum Cutting Thickness | 1mm |
Number of Pieces | 1 |
Operation Type | Manual |
Overall Length | 250mm |
Type | Tin Snips |
Type of Cut | Straight |
UNSPSC Code | 27111519 |