₹1287.00
Ex VAT
₹1518.66
Inc VAT
Product Details
Product Specification
Product Documents
This sprinkler has a minimal footprint for lawn protection, fully adjustable distance and spray pattern with full or part circle operation and a spray coverage of up to 24m².
Attribute | Value |
---|---|
Brand | Rutland |
Colour | Green |
Coverage | 24m² |
EAN | 5036140022508 |
Features | Full or Part Circle Operation Fully Adjustable Distance and Spray Pattern Minimal footPrint for Lawn Protection Snap Action Connector |
Overall Depth | 70mm |
Overall Height | 222mm |
Overall Width | 222mm |
UNSPSC Code | 21101803 |
Weight Each | 490g |