₹27357.00
Ex VAT
₹32281.26
Inc VAT
Product Details
Product Specification
Contents:
• Electrician's tool bag (320 x 340 x 125mm). • 2x small bits organiser cases. • One tool board unique system to secure tools whilst in transit. • 140mm (51/2") autoload and lock knife - 13 segment snap-off blade. 165mm (61/2"). • Pro-Torq diagonal nippers.
• 150mm (6") Pro-Torq snipe nose pliers with side cutter. • 150mm (6") Pro-Torq combination pliers.
• Six piece Pro-Torq screwdriver set: crosspoint No.1 x 75, No.2 x 100; flared 6.3 x 100, 8.0 x 200; parallel 5.0 x 75, 5.0 x 150mm.
• Seven piece Pro-Torq precision screwdriver set: parallel tips 1.4, 2.0, 2.4 and 3.0mm; crosspoint tips PH0-3, PH0-2 and PH-0.
• 200mm (8") soft grip phosphate adjustable wrench.
• Eight piece Pro-Torq hex wrench set on clip 1.5 - 8.0mm.
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140143845 |
ECLASS Code | 21043090 |
Includes | 140mm (51/2") autoload and lock knife - 13 segment snap-off blade 150mm (6") Pro-Torq combination pliers 150mm (6") Pro-Torq snipe nose pliers with side cutter 165mm (61/2") Pro-Torq diagonal nippers 200mm (8") soft grip phosphate adjustable wrench 6-pieces Pro-Torq screwdriver set (Crosspoint No.1 x 75, No.2 x 100, Flared 6.3 x 100, 8.0 x 200, Parallel 5.0 x 75, 5.0 x 150mm) 7-pieces Pro-Torq precision screwdriver set (Parallel tips 1.4, 2.0, 2.4 and 3.0mm, Crosspoint tips PH0-3, PH0-2 and PH-0) 8-pieces Pro-Torq hex wrench set |
Insulated | No |
Kit Type | Electricians |
Number of Pieces | 29 |
Product Type | Pro-Torq Maintenance Tool Kit with Tool Roll |
UNSPSC Code | 27113201 |