SKU:
KEN5822225K
₹6297.00
Ex VAT
₹7430.46
Inc VAT
Product Details
Product Specification
Manufactured from quality chrome vanadium steel with hardened jaws and high polish mirror finish, corrosion-resistant and easy to clean, this set contains 10 metric sized short arm combination spanners. The jaws and ring are offset at 15° for easier location and application of torque to the fastener. Suitable for use in areas of very restricted access.
Features and Benefits
• Manufactured from chrome vanadium steel for optimum durability
• Hardened jaws provide maximum gripping
• Short arm design allows access in extremely restricted areas and confined spaces
• Both open and ring ends are offset at 15° for easier location of fasteners
• Corrosion resistant finish bolster overall product longevity
• Mirro finish and high polished design repels dirt and grime making for an easier tool clean
• 10 piece set ensures you have the correct sized tool to hand no matter the application
Contents
• 10, 11, 12, 13, 14, 15, 16, 17, 18 and 19mm
Typical Applications
• DIY
• Plumbing
• Automotive
Standards
• ASME B107.6
Attribute | Value |
---|---|
Brand | Kennedy-Pro |
EAN | 5036140129696 |
ECLASS Code | 21040190 |
Finish/Coating | Mirror Finish |
Material | Chrome Vanadium Steel |
Metric or Imperial | Metric |
Number of Pieces | 10 |
Overall Length | 100 105 110 114 119 124 130 133 140 97mm |
Size Range | 10 - 19mm |
Spanner Size | 10mm 11mm 12mm 13mm 14mm 15mm 16mm 17mm 18mm 19mm |
Standards Met | ASME B107.6. |
Type | Combination Spanner Set |
UNSPSC Code | 27111726 |