SKU:
KEN5822940K
₹46560.00
Ex VAT
₹54940.80
Inc VAT
Product Details
Product Specification
This comprehensive, precision made set of combination spanners are manufactured from drop forged carbon steel with a satin finish and highly polished heads. They feature a 15° open jaw angle to shank and ring end offset.
Features and Benefits
• Set of 11
• drop forged carbon steel for a lightweight, yet durable build
• Variety of sizes for high versatility
Conform to:
1-1/16 inch - 2 inch - ASME B107.6.
Contents
1-1/16", 1-1/8", 1-1/4",
1-5/16", 1-3/8", 1-7/16", 1-1/2", 1-5/8", 1-3/4", 1-7/8" and 2".
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140130432 |
ECLASS Code | 21040190 |
Finish/Coating | Chrome Satin |
Material | Drop Forged Carbon Steel |
Metric or Imperial | Imperial |
Number of Pieces | 11 |
Overall Length | 358 380 418 461 486 540 611mm |
Size Range | 1-1/16 - 2in. |
Standards Met | ASME B107.6. |
Type | Combination Spanner Set |
UNSPSC Code | 27111726 |