₹11335.00
Ex VAT
₹13375.30
Inc VAT
Product Details
Product Specification
Designed to give greater flexibility and improved access when working in difficult conditions, these swivel end socket wrench set contains 6 bi-hexagonal (12 point) tools. Manufactured from fully polished chrome vanadium steel for a durable product.
Features and Benefits
• Manufactured from fully polished chrome vanadium steel for optimum tool longevity
• Set of 6 ensures you always have the correct size swivel socket to hand
• Chrome plated finish bolsters resistance to corrosion as well as more general wear and tear
Contents
• 6 Piece Bi-hexagon: 8 x 9, 10 x 11, 12 x 13, 14 x 15, 16 x 17 and 18 x 19mm
Typical Applications
• Construction
• Plumbing
• DIY
Standards
• Conforms with ANSI B107.1, B107.5M
Attribute | Value |
---|---|
Brand | Kennedy-Pro |
EAN | 5036140131361 |
ECLASS Code | 21040190 |
Finish/Coating | Chrome Polished |
Material | Steel |
Metric or Imperial | Metric |
Number of Pieces | 6 |
Overall Length | 175 185 196 220 240 265mm |
Size Range | 8 - 19 |
Spanner Size | 10x11mm 12x13mm 14x15mm 16x17mm 18x19mm 8x9mm |
Standards Met | ANSI B107.1 & B107.5M |
Type | Swivel Socket Spanner Set |
UNSPSC Code | 27111726 |