logo

Senator

Shavehook, 45mm, Steel Blade

SKU:

SEN5331900K

₹630.00

Ex VAT

₹743.40

Inc VAT

IN STOCK (50+)

    Product Details

    High carbon, clear lacquered steel blade with quality wooden handles and half tang fixing. Suitable for general duty and household use. Used for removing paint from flat, concave and convex mouldings.


    Product Specification
    Attribute
    Value

    Blade Dimensions

    60x45

    Blade Length

    60mm

    Blade Material

    Steel

    Blade Width

    45mm

    Brand

    Senator

    EAN

    5036140160682

    ECLASS Code

    21040801

    Handle Material

    Wood

    Number of Scraping Edges

    1

    Overall Length

    200mm

    Pack Quantity

    1

    Point Type

    Hooked Point

    Tang Type

    Half Tang

    Type

    Shavehook

    UNSPSC Code

    27112601