SKU:
SEN5330330K
₹4284.00
Ex VAT
₹5055.12
Inc VAT
Product Details
Product Specification
With painted wood handles.
Chrome plated lapped and pressed steel ferrules.
Long pure bristles.
Attribute | Value |
---|---|
Brand | Senator |
Bristle Material | Natural |
Bristle Shape | Flat |
Brush Type | Angle Brush Set |
Brush Width | 1-1/2in. 1/2in. 1in. 2 1/2in. 2in. 3/4in. 3in. |
EAN | 5036140019409 |
ECLASS Code | 21041102 |
Handle Material | Wood |
Number of Pieces | 12 |
Suitable Paint Types | Oil-based Water-based |
UNSPSC Code | 31211904 |