₹1990.00
Ex VAT
₹2348.20
Inc VAT
Product Details
Product Specification
London pattern, a smooth rounded end wooden handle with integral tang.
Attribute | Value |
---|---|
Brand | KennedyPro |
Dimensions | 178mmx 90mm |
EAN | 5036140022140 |
ECLASS Code | 21040604 |
Material | Carbon Tempered & Hardened Steel |
Overall Length | 178mm |
Overall Width | 90mm |
Type | Trowel |
UNSPSC Code | 27112201 |