₹2881.00
Ex VAT
₹3399.58
Inc VAT
Product Details
Product Specification
Reinforced board base with four riveted plastic feet. Plastic zip fastening, webbing covered rope handles.
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140143227 |
ECLASS Code | 21100101 |
Height | 175mm |
Length | 610mm |
MFR Part No. | ZTH3 |
Product Material | PVC - Nylon Coated |
Product Type | Tool Holdall |
UNSPSC Code | 24111507 |
Weight | 0.5kg |
Width | 185mm |