₹1357.00
Ex VAT
₹1601.26
Inc VAT
Product Details
Product Specification
Clipper Cut
Manufactured from forged hardened steel, with spring return, allowing single-handed use. Compound action magnifies the pressure applied to the handle. Ensures a concentration of force between the jaws. Non-slip moulded plastic grip. Available with straight and bent jaws. For low tensile materials.
Attribute | Value |
---|---|
Brand | Kennedy |
Cut Type | Clipper Cut |
Cutting Capacity | 3mm (1/8") @ 735N/mm2 (45 tons/in2) |
EAN | 5036140030312 |
ECLASS Code | 21040302 |
Grip Material | Plastic |
Handle Material | Steel |
Insulated | No |
Jaw Material | Drop Forged Steel |
Non Sparking | No |
Overall Length | 205mm |
Type | Low Tensile Bolt Cutter |
UNSPSC Code | 27111512 |
VDE | No |