₹2652.00
Ex VAT
₹3129.36
Inc VAT
3 Variations Available
Product Details
Product Specification
Product Documents
With a bonded vinyl-coated handle, double polished head and joint and an induction hardened cutting edge, this range of diagonal cutters are designed to give added strength at the point yet still fit into confined spaces. The cutting edge is offset at a slight angle to the handles to allow close cuts to a flat surface. Available in three sizes to suit your needs.
Features and Benefits
• Vinyl coated handle for bolstered grip and comfort whilst using
• Available in three sizes to allow you to purchase the product best suited to your needs
• Offset cutting edge allow for close cuts to a flat surface
• Double polished head and joints repels dirt and grime
Typical Applications
• Automotive
• Electrical
• Construction
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140117815 |
ECLASS Code | 21040301 |
ESD | No |
Finish/Coating | Black-Oxide |
Handle Material | PVC |
Individual or Set | Individual |
Insulated | No |
Jaw Material | Steel |
Miniature | No |
Non Sparking | No |
Overall Length | 180mm |
Type | Side Cutters |
UNSPSC Code | 27112114 |
VDE | No |