₹1525.00
Ex VAT
₹1799.50
Inc VAT
6 Variations Available
Product Details
Product Specification
Manufactured from drop forged ribbed anti-twist frame steel suited to fabrication and other heavy applications, this range of G-clamps are ideal for keeping your work-piece stable. Available in various sizes.
Features and Benefits
• Powder coated body finish to protect against corrosion and rust
• Manufactured from durable steel making for a long lasting product
• Available in varying sizes to suit your needs
• Anti-twist frame keeps the product and your work-piece sturdy
Typical Applications
• Woodworking
• Metalworking
• Construction
• Heavy Duty Industrial
Attribute | Value |
---|---|
Brand | Kennedy |
EAN | 5036140115439 |
ECLASS Code | 21020501 |
Handle Type | T-Bar |
Jaw Material | Steel |
Opening Capacity | 50mm |
Throat Depth | 33mm |
Type | G-Clamp |
UNSPSC Code | 27112100 |