noscriptSenator 2in./50mm G-Clamp, Steel Jaw, T-Bar Handle | Cromwell Tools
logo

Senator

2in./50mm G-Clamp, Steel Jaw, T-Bar Handle

SKU:

SEN5391020K

₹549.00

Ex VAT

₹647.82

Inc VAT

IN STOCK (50+)

    Product Details

    Manufactured from a light-duty cast steel, this range of G clamps is suitable for tradespeople, engineers and woodworkers. Available in three sizes, the products are finished in a blue, powder coated epoxy paint.


    Features and Benefits
    • Available in three varying sizes to suit your requirements
    • Powder coated epoxy finish provides additional protection against wear and tear
    • Steel construction makes for a resilient product


    Typical Applications
    • Engineering
    • Woodworking
    • Workshops


    Product Specification
    Attribute
    Value

    Brand

    Senator

    EAN

    5036140160804

    ECLASS Code

    21020501

    Handle Type

    T-Bar

    Jaw Material

    Steel

    MFR Part No.

    5391020K

    Opening Capacity

    50mm

    Throat Depth

    40mm

    Type

    G-Clamp

    UNSPSC Code

    27112100