noscriptKennedy Needle Nose Pliers, Micro, Flat, High Carbon Alloy Steel, 130mm | Cromwell Tools
logo

Kennedy

Needle Nose Pliers, Micro, Flat, High Carbon Alloy Steel, 130mm

SKU:

KEN5581210K

₹3261.00

Ex VAT

₹3847.98

Inc VAT

IN STOCK (50+)

    Product Details

    The dual material grip handle design on these Pro-Torq Miniature Pliers allows the user to apply the greatest force with the minimum amount of effort. These miniature pliers and nippers are manufactured with a polypropylene core for strength and durability with a soft thermoplastic outer for non-slip comfort grip. Made from high-quality chrome-nickel steel with induction ground cutting edges, the products are used for delicate, fine and accurate work in a continuous production environment.


    Features and Benefits
    • Dual material grip handles gift the user with bolstered comfort and control
    • Chrome nickel steel construction makes for a hardy product
    • Induction ground cutting edges ensure accurate and precise cutting
    • Spring-loaded return allows for repetitive work with ease
    • Available in varying specifications to suit your needs


    Typical Applications
    • Electrical
    • Construction
    • DIY


    Product Specification
    Attribute
    Value

    Brand

    Kennedy

    EAN

    5036140117563

    ECLASS Code

    21040300

    ESD

    No

    Finish/Coating

    Laquer Coating Polished

    Handle Material

    Thermoplastic Rubber

    Individual or Set

    Individual

    Insulated

    No

    Jaw Material

    High Carbon Alloy Steel

    Jaw Style

    Flat

    Miniature

    Yes

    Non Sparking

    No

    Number of Pieces

    1

    Overall Length

    130mm

    Special Features

    Flat Nose Pliers

    Type

    Needle Nose Pliers

    UNSPSC Code

    27112100

    VDE

    No