noscriptKennedy Ball Pein Hammer, 3/4lb, Hickory Shaft, Polished Face | Cromwell Tools
logo

Kennedy

Ball Pein Hammer, 3/4lb, Hickory Shaft, Polished Face

SKU:

KEN5252070K

₹1549.00

Ex VAT

₹1827.82

Inc VAT

OUT OF STOCK

    Product Details

    With fine grain, forged steel head, hardened and tempered with polished faces. Finished with a hickory shaft and available to purchase in a range of sizes to meet any requirements.


    Features and Benefits
    • Hickory shaft is durable and improves user comfort and grip
    • Drop forged steel head to provide solid contacting blows
    • Available in a variety of sizes and specifications to allow you to select the product that best suits your needs


    Typical Applications
    • Construction
    • DIY


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Kennedy

    EAN

    5036140112711

    ECLASS Code

    21040901

    Face Material

    Steel

    Head Material

    Drop Forged Steel

    Head Weight

    340g

    Number of Pieces

    1

    Overall Length

    325mm

    Shaft Material

    Hickory

    Special Features

    Polished Face

    Type

    Ball Pein Hammer

    UNSPSC Code

    27111602