logo

Kennedy

6 x 7mm, Metric, Box Spanner, 102mm, Steel

SKU:

KEN5811060K

₹204.00

Ex VAT

₹240.72

Inc VAT

OUT OF STOCK

    Product Details

    Manufactured from high quality steel tubing, these metric box spanners are ideal for use in confined spaces. Double ended, the products are zinc plated for corrosion resistance and each product is supplied with a tommy bar also.


    Features and Benefits
    • Ideal for use in confined spaces where a normal spanner at 90° will not be suitable
    • Double ended for twice the amount of use
    • Available in a variety of sizes and specifications to suit your needs
    • Manufactured from steel for resilience
    • Zinc plating maximises tool life and bolsters protection aginst wear and tear


    Typical Applications
    • Electrical
    • Automotive
    • Construction
    • DIY


    Product Specification
    Attribute
    Value

    Brand

    Kennedy

    EAN

    5036140127401

    Finish/Coating

    Zinc-Plated

    Insulated

    No

    Material

    Steel

    Overall Length

    102mm

    Size

    6mm x 7mm

    Size System

    Metric

    UNSPSC Code

    27111725

    Wrench Type

    Box Spanner