₹515.00
Ex VAT
₹607.70
Inc VAT
10 Variations Available
Product Details
Product Specification
Product Documents
The Kennedy Professional Replacement Go-Thru™ Sockets are designed to complement the Quattro 4-in-1 - Q23M Ratchet Combination Spanner Set. This comprehensive set covers 10 to 19mm applications and includes open-ended wrenches, ratchet ring wrenches, Go-Thru™ single hex ratchet wrenches, and 1/4", 3/8", and 1/2" square drive ratchets. Crafted from durable chrome vanadium, each piece features a mirror finish for added durability and corrosion resistance. The set is neatly organized in a heavy-duty fitted metal storage case with a locking lid and carry handle, ensuring convenient and secure transportation.
Features and Benefits
• Replacement parts are designed to keep your tool working to an optimum level
• A cost-effective way of expanding your pre-existing ratchet combination spanner
• Available in various sizes to suit your specific requirements
• Chrome vanadium steel construction makes for a highly durable and resilient product
• Polished chrome finish makes for an easier clean of your component and further protects against wear and tear
Typical Applications
• Construction
• Engineering
• Automotive
Notes
• To suit ratchet combination spanner set (Quattro 4-in-1 - Q23M). Please use SKU: KEN5950130K to view combination spanner set.
Attribute | Value |
---|---|
Brand | KennedyPro |
Drive Size | N/Ain. |
EAN | 5036140131415 |
ECLASS Code | 21040218 |
Insulated | No |
Size System | Metric |
Sizes | 14mm |
Socket Type | Pass Through Socket |
UNSPSC Code | 27111704 |