noscriptKennedy 1/2in. Drive, Bi-Hexagon Socket, 14mm, Metric, 12 Point 2204-2014 | Cromwell Tools
logo

Kennedy

1/2in. Drive, Bi-Hexagon Socket, 14mm, Metric, 12 Point

SKU:

KEN5821181K

MPN:

2204-2014

₹980.00

Ex VAT

₹1156.40

Inc VAT

IN STOCK (50+)

    Product Details

    Made from polished chrome vanadium. These tough flexi-ring end sockets are designed to allow access over long studs and for awkwardly positioned nuts and bolts. Swivels through 220°.


    Product Specification
    Attribute
    Value

    Brand

    Kennedy

    Drive Size

    1/2in.

    EAN

    5036140299610

    ECLASS Code

    21040218

    Size System

    Metric

    Socket Type

    Bi-Hexagon Socket

    UNSPSC Code

    27111704