logo

KennedyPro

Pro-Torq, Torx Key, Screwdriver, Torx, T15

SKU:

KEN5725270K

₹569.00

Ex VAT

₹671.42

Inc VAT

IN STOCK (50+)

    Product Details

    Available in a variety of sizes, these TX ended Pro-Torq screwdrivers are ideal for professional use. Boasting chrome vanadium steel blades with magnetic tips, a unique dual grip triangular handle designed for improved user comfort, allowing more torque to be applied and finished with a convenient hanging hole in the handle for storage. TX screws and screwdrivers allow for high torque levels to be applied without the driver slipping potentially damaging the components.


    Features and Benefits
    • Chrome vanadium steel blades are enduring and durable
    • Magnetic tips allow you to accurately apply torque and hold fastenings in place
    • Triangular, dual grip handle improves user comfort and control
    • Handle possesses a hanging hole for easy tool storage
    • Available in a range of sizes to suit your needs


    Typical Applications
    • Engineering
    • Automotive
    • DIY
    • Plumbing


    Product Documents
    Product Specification
    Attribute
    Value

    Body Shape

    Screwdriver

    Brand

    KennedyPro

    EAN

    5036140120938

    ECLASS Code

    21040190

    Finish/Coating

    Bright Finish

    Handle Material

    Polypropylene Thermoplastic Rubber

    MFR Part No.

    Pro-Torq

    Number of Pieces

    1

    Overall Length

    196mm

    Pack Type

    Single

    Tip Material

    Chrome Vanaduim

    Tip Size

    T15

    Tip Type

    Torx

    UNSPSC Code

    27111716