₹280.00
Ex VAT
₹330.40
Inc VAT
22 Variations Available
Product Details
Product Specification
Made of chrome vanadium steel for a prolonged tool lifespan and a satin finish, this range of combination spanners from Yamoto® feature a 15° offset head and a 12 point ring end head for and efficient wrenching motion. Available in a variety of metrc sizes.
Features and Benefits
• Manufactured from chrome vanadium steel for a prolonged tool lifespan
• Satin finish for easy cleaning
• 15° offset head for greater range of movement
• 12 point ring end head geometry for efficient tightening and fastening
• Available in a range of sizes from 6-32mm
Standards
• DIN 3110
Attribute | Value |
---|---|
Brand | Yamoto |
EAN | 5036140493414 |
ECLASS Code | 21040105 |
End Style | Combination |
Finish/Coating | Chrome Polished |
Insulated | No |
Material | Chrome Vanadium Steel |
Metric or Imperial | Metric |
Number of Pieces | 1 |
Overall Length | 190mm |
Single or Double End | Double End |
Spanner Size | 15mm |
Standards Met | DIN 3113 |
Type | Combination Spanner |
UNSPSC Code | 27111726 |