₹15842.00
Ex VAT
₹18693.56
Inc VAT
Product Details
Product Specification
Product Documents
FSR375 - A robust and reliable 3/8" Composite Speed Air Ratchet. Designed to provide a long life, even with heavy usage.
Features and Benefits
• Durable, reversible hardened steel square drive
• Rubber handle provides grip and operator comfort with reduced hand chill
• Three planetary gears for longer life and smoother running
• Rubber cover protects the ratchet head and the workpiece
• Short body length allows access into hard to reach areas
• Low profile teasing throttle for precise speed control
• Rotating rear exhaust with baffle for reduced noise
• Rotating air inlet to prevent the air hose tangling
• Adjustable air regulator can be suited to operator's preference
Typical Applications
• Suitable for the removal and installation of threaded fasteners when doing automotive and light assembly work
Notes
• Air inlet thread: 1/4" NPT
• Minimum air hose size (ID): 10mm (3/8")
• Air pressure: 6.2bar/90psi
• Air consumption: 4cfm* (113ltr/min)
*Based on a 15 second cycle per minute average use.
Attribute | Value |
---|---|
Air Inlet Size | 1/4 NPTin. |
Air Pressure | 90psi |
Body Style | Right Angle |
Brand | Kobe Green Line |
Compatible Hose Inner Diameter | 10mm |
Drive Size | 3/8in. |
EAN | 5036140046276 |
Item | Air Ratchet Wrench |
Maximum Torque | 41Nm |
MFR Part No. | SM-33-3014 |
Model Number | FSR375 |
No Load Speed | 200rpm |
Noise / Vibration Information | Sound Power: 88 dBA Sound Pressure: 84 dBA Vibration Level: 1.8 m/s² Vibration Uncertainty K: 1.08 m/s² |
Power Source | Air |
Series | FSR |
Torque Range | 7 - 41Nm |
UNSPSC Code | 27111753 |
Weight | 0.64kg |