₹1212.00
Ex VAT
₹1430.16
Inc VAT
9 Variations Available
Product Details
Product Specification
Unified Coarse, high speed steel, ground thread plug taps. Manufactured with precision ground flutes for producing accurate thread forms.
Features and Benefits
• High speed steel construction for added tool hardness
• Bright finish
• Superb heat and wear resistance for prolonged tool lifespan
• Unified Fine(UNF) thread standard
• Plug chamfer type
• Straight shank construction
• Manufactured with precision ground flutes to ensure accurate thread forms
• Class 2 thread forms / medium fit tolerance
• Right hand thread direction
Typical Applications
• Hand tapping
• Steel
• Aluminium
• Cast Iron
• Non-ferrous metals
• Stainless Steel
Standards
• ISO 529
Attribute | Value |
---|---|
Brand | Sherwood |
Chamfer | Plug |
Class of Fit | 2B |
Dimensions Standard | ISO 529 |
EAN | 5036140279469 |
ECLASS Code | 21010210 |
Finish/Coating | Bright |
Material | High Speed Steel |
Material Application | Aluminium Cast Iron Non-Ferrous Metals Stainless Steel Steel |
Number of Flutes | 3 |
Overall Length | 58mm |
Shank Diameter | 5mm |
Square Width | 4mm |
Thread Direction | Right Hand |
Thread Length | 16mm |
Thread Size | No.12 |
Thread Standard | UNF |
Threading Tap Type | Hand Tap |
TPI | 32 |
UNSPSC Code | 27112806 |