₹1618.00
Ex VAT
₹1909.24
Inc VAT
4 Variations Available
Product Details
Product Specification
British standard fine, high speed steel, ground thread spiral flute taps, suitable for hand tap tapping.
Features and Benefits
• BSF - British standard fine
• Manufactured from high speed steel
• Ground thread construction for precision
• Spiral flute
• Right hand thread direction
Typical Applications
• Suitable for tapping
Standards
• Tap dimensions conform to ISO 529
Attribute | Value |
---|---|
Brand | Sherwood |
Chamfer | Spiral Flute |
Class of Fit | 2B |
Dimensions Standard | ISO 529 |
EAN | 5036140280878 |
ECLASS Code | 21010210 |
Finish/Coating | Bright |
ISO Category | K M N P |
Material | High Speed Steel |
Material Application | Aluminium Cast Iron Stainless Steel Steel |
Number of Flutes | 3 |
Overall Length | 66mm |
Shank Diameter | 6.3mm |
Square Width | 5mm |
Thread Direction | Right Hand |
Thread Length | 19mm |
Thread Size | 1/4in. |
Thread Standard | BSF |
Threading Tap Type | Hand Tap |
TPI | 26 |
UNSPSC Code | 27112806 |