SKU:
SWT1853239B
₹5383.00
Ex VAT
₹6351.94
Inc VAT
2 Variations Available
Product Details
Product Specification
Spiral Flute (BLF) - UNF
• HSS-EV Oxidised Finish
• UNF - Unified National Fine
• Bright Finish
• Taper lead to DIN form C (3 x P)
• Tapping tolerance to 6H
• Manufactured to DIN 374
• For shorter blind holes
Attribute | Value |
---|---|
Brand | SwissTech |
Class of Fit | 2B |
EAN | 5036140374164 |
ECLASS Code | 21010210 |
Finish/Coating | Bright |
Helix Angle | 45° |
Individual or Set | Individual |
Material | Vanadium High Speed Steel |
Material Grade | M35 |
Number of Flutes | 3 |
Overall Length | 70 |
Shank Diameter | 3.5mm |
Square Width | 16mm |
Tap Type | Spiral Flute |
Tapping Depth | 12mm |
Thread Direction | Right Hand |
Thread Length | 16mm |
Thread Size | No.10 |
Thread Standard | UNF |
Threading Tap Type | Machine Tap |
TPI | 32 |
UNSPSC Code | 27112806 |