SKU:
SWT1850936Y
₹7524.00
Ex VAT
₹8878.32
Inc VAT
4 Variations Available
Product Details
Product Specification
Spiral Flute - BSP - British Standard Pipe Bright Finish
DIN 5156. For blind holes. Taper lead to DIN form C (3 x P). Tapping tolerance: Spiral flute to 6H.
Attribute | Value |
---|---|
Brand | SwissTech |
Class of Fit | 6H |
EAN | 5036140208513 |
ECLASS Code | 21010210 |
Finish/Coating | Bright |
Helix Angle | 40° |
Individual or Set | Individual |
Material | Vanadium High Speed Steel |
Material Application | Brass Bronze Mild Steel Non-Alloy Carbon Steel |
Material Grade | M35 |
Number of Flutes | 3 |
Overall Length | 100mm |
Shank Diameter | 12mm |
Square Width | 9mm |
Tap Type | Spiral Flute |
Thread Direction | Right Hand |
Thread Length | 22mm |
Thread Size | 3/8in. |
Thread Standard | BSP |
Threading Tap Type | Machine Tap |
TPI | 19 |
UNSPSC Code | 27112806 |