SKU:
SWT1853404B
₹7610.00
Ex VAT
₹8979.80
Inc VAT
3 Variations Available
Product Details
Product Specification
Spiral Point/Gun Nose - BSP
• HSS-EV Oxidised Finish
• BSP - British Standard Pipe
• Bright Finish
• Taper lead to DIN form B (3.5 x P to 5.5 x P)
• Tapping tolerance to 2B
• Manufactured to DIN 5156
• For through holes
• Tapping tolerance to 6HX.
Attribute | Value |
---|---|
Brand | SwissTech |
Class of Fit | 6H |
EAN | 5036140374225 |
ECLASS Code | 21010210 |
Finish/Coating | Bright |
Individual or Set | Individual |
Material | Vanadium High Speed Steel |
Material Grade | M35 |
Number of Flutes | 3 |
Overall Length | 100mm |
Shank Diameter | 11mm |
Square Width | 9mm |
Tap Type | Spiral Point |
Thread Direction | Right Hand |
Thread Length | 24mm |
Thread Size | 1/4in. |
Thread Standard | BSP |
Threading Tap Type | Machine Tap |
TPI | 19 |
UNSPSC Code | 27112806 |