logo

Indexa

Vee Type, Toolpost Toolholder, To suit T.00 Toolpost

SKU:

IND4455110K

₹14173.00

Ex VAT

₹16724.14

Inc VAT

OUT OF STOCK

    Product Details

    Vee Type
    Ideal for all machine shop use.


    Product Specification
    Attribute
    Value

    B

    27.0mm

    Brand

    Indexa

    C

    28.0mm

    D

    8.0mm

    d Max

    11.0mm

    E

    13.0mm

    EAN

    5036140060340

    F

    11mm

    L

    58.0mm

    To Suit

    T.00

    Type

    Vee Type

    UNSPSC Code

    23242106