₹1474.00
Ex VAT
₹1739.32
Inc VAT
10 Variations Available
Product Details
Product Specification
Series 48 - 3 Flute - Short series, centre cutting.
Features and Benefits
• Durable carbide material
• TiALN Coated - dissipates and resists heat
• Reduces surface friction
• Boasts high surface hardness
Standards
• Dimensions to DIN 6535 HA
Attribute | Value |
---|---|
Brand | SwissTech |
Coolant Delivery | External |
Cutter Diameter | 5mm |
Cutter Diameter Tolerance | h10 |
Cutting Direction | Right Hand |
EAN | 5036140199897 |
ECLASS Code | 21010504 |
End Mill Type | Slot Drill |
Finish/Coating | TiAlN |
Flute Length | 14mm |
Flute Type | Helical |
Length Type | Short |
Material | Carbide |
Number of Flutes | 3 |
Overall Length | 50mm |
Plunge Type | Centre Cutting |
Series | Series 48 |
Shank Diameter | 6mm |
Shank Diameter Tolerance | h6 |
Shank Type | Plain Round |
Standards Met | DIN 6535 HA |
UNSPSC Code | 23241605 |