₹1525.00
Ex VAT
₹1799.50
Inc VAT
39 Variations Available
Product Details
Product Specification
Short Series S210T slot drills are primarily used for milling keyways and slots. Manufactured from quality HSS with a bright finish they feature a flute type 30° helix and conform to BS 122: Part 4: 1980.
Features and Benefits
• Quality HSS construction for increased strength
• 30° helix for omproved precision and cutting control
Typical Applications
• Milling
Standards
• Manufactured to BS 122: Part 4: 1980
• Diameter: ~ up to 3.00. Tolerance: +0.013 -0.033.
• Diameter: Over 3.00 ~ up to 6.00. Tolerance:+ 0.020 -0.038.
• Diameter: Over 6.00 ~ up to 10.00. Tolerance: +0.025 -0.046.
• Diameter: Over 10.00 ~ up to 18.00. Tolerance: +0.033 -0.058.
• Diameter: Over 18.00 ~ up to 30.00. Tolerance: +0.041 -0.071.
• Diameter: Over 30.00 ~ . Tolerance: + 0.051 -0.089.
Attribute | Value |
---|---|
Brand | Sherwood |
Coolant Delivery | External |
Cutter Diameter | 3mm |
EAN | 5036140275492 |
ECLASS Code | 21010504 |
End Mill Type | Slot Drill |
Finish/Coating | Bright |
Flute Length | 5mm |
Flute Type | Spiral |
Helix Angle | 30° |
Length Type | Short |
Material | High Speed Steel |
Material Grade | M2 |
Number of Flutes | 2 |
Overall Length | 49mm |
Shank Diameter | 6mm |
Shank Type | Threaded |
Standards Met | BS 122 |
UNSPSC Code | 23241605 |