₹1316.00
Ex VAT
₹1552.88
Inc VAT
20 Variations Available
Product Details
Product Specification
FC40 - T-Slot Bolt
Material: Medium Carbon Steel.
Hardness: HRC 32 - 38.
Surface Finish: Black Oxide.
Attribute | Value |
---|---|
A | 125mm |
B | 12mm |
Brand | Indexa |
C | 26mm |
Dimensions | M12x125mm |
EAN | 5036140086128 |
ECLASS Code | 23149090 |
Material | Carbon Steel |
MFR Part No. | PT40-12125 |
Series | FC4012125 |
Surface Finish | Black Oxide |
Type | T-Slot Bolt |
UNSPSC Code | 23153402 |