noscriptSwissTech Jobber Drill, 2.5mm, Normal Helix, High Speed Steel, TiN | Cromwell Tools
logo

SwissTech

Jobber Drill, 2.5mm, Normal Helix, High Speed Steel, TiN

SKU:

SWT1255025A

₹119.00

Ex VAT

₹140.42

Inc VAT

IN STOCK (50+)

    Product Details

    Swiss+Tech HSS Straight Shank TiN Tipped Jobber Drills are coated in a durable Titanium Nitrile at the tip for optimal tool life and performance when undertaking cutting applications. Their ground flute construction and bright body gives a more precise finish and therefore better cutting precision, making them ideal for use with steel, cast steel alloyed and non-alloyed, grey cast iron, graphite and malleable cast iron.


    Features and Benefits
    • Hardy TiN tipped coating for optimal performance and prolonged lifespan
    • Bright body with ground flutes offers excellent precision when cutting
    • 118° for excellent positional accuracy


    Standards
    • Manufactured to BS 328, DIN 338


    Notes
    Suitable for the machining of:
    • Steel and cast steel (alloyed and non-alloyed)
    • Grey cast iron, graphite and malleable cast iron
    • Available in sizes 1.0mm - 16mm


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    SwissTech

    Coolant Delivery

    External

    Cutting Direction

    Right Hand

    Depth x Diameter Ratio

    4xD

    Drill Diameter Metric

    2.5mm

    Drill Diameter Tolerance

    h8

    EAN

    5036140197978

    ECLASS Code

    21010101

    Finish/Coating

    TiN

    Flute Construction

    Ground Flute

    Flute Length

    30mm

    Flute Type

    Spiral

    Helix Angle

    28°

    Helix Type

    Normal Helix

    Individual or Set

    Individual

    ISO Category

    K M P

    Manufacturer Grade

    DIN338

    Material

    High Speed Steel

    Material Grade

    HSS

    Number of Flutes

    2

    Number of Pieces

    10

    Overall Length

    57mm

    Point Angle

    118°

    Point Type

    Thinned Chisel Edge

    Series

    CL60010

    Shank Diameter Tolerance

    f11

    Shank Type

    Straight Shank

    Standards Met

    BS 328 DIN 1412A DIN 338

    UNSPSC Code

    23241634

    Web Thickness

    Form A