₹372.00
Ex VAT
₹438.96
Inc VAT
35 Variations Available
Product Details
Product Specification
Series 1001 general purpose drill, to drill steels with a tensile strength up to 1,000N/mm2, cast steel, grey cast iron, malleable cast iron, nickel brass and graphite. TiN coating provides longer tool life.
Features and Benefits
• HSS construction for increased strength
• TiN coating provides longer tool life due to increased heat and wear resisitance
• Ideal for general purpose use
Standards
• Manufactured to DIN 338 RN, DIN 338.
Attribute | Value |
---|---|
Brand | SwissTech |
Coolant Delivery | External |
Cutting Direction | Right Hand |
Depth x Diameter Ratio | 4xD |
Drill Diameter Metric | 1.6mm |
Drill Diameter Tolerance | h8 |
EAN | 5036140189935 |
ECLASS Code | 21010101 |
Finish/Coating | TiN |
Flute Construction | Ground Flute |
Flute Length | 20mm |
Flute Type | Spiral |
Helix Angle | 28° |
Helix Type | Normal Helix |
Individual or Set | Individual |
ISO Category | K M P |
Manufacturer Grade | DIN338 |
Material | High Speed Steel |
Material Grade | HSS |
Number of Flutes | 2 |
Number of Pieces | 10 |
Overall Length | 43mm |
Point Angle | 118° |
Point Type | Thinned Chisel Edge |
Series | CL60201 |
Shank Diameter Tolerance | f11 |
Shank Type | Straight Shank |
Standards Met | BS 328 DIN 1412A DIN 338 |
UNSPSC Code | 23241634 |
Web Thickness | Standard |