SKU:
MTL4040175D
MPN:
MTL4040175D
₹138408.00
Ex VAT
₹163321.44
Inc VAT
Product Details
Product Specification
Product Documents
Mobile storage for tools and components.
Double sided trolley (W x H): 457 x 1080mm.
8x CP1 yellow bins, 8x CP2 blue bins,
6x CP3 red bins, 4x CP4 green bins,
2x CP6 yellow bins.
Attribute | Value |
---|---|
Brand | Matlock |
Colour | Blue Brown Green Light Grey Red Yellow |
ECLASS Code | 21100490 |
MFR Part No. | LPK4 |
Number of Pieces | 29PCE |
Overall Depth | 90mm |
Overall Height | 1080mm |
Overall Width | 457mm |
Product Type | Mobile Trolley Kit C/W 4x5" Castors |
UNSPSC Code | 24112003 |