SKU:
TFF9616113D
₹1504.00
Ex VAT
₹1684.48
Inc VAT
Product Details
Product Specification
Cut resistant gloves constructed with a premium blue natural rubber coating on a seamless 100% Kevlar® liner.
Features and Benefits
• provides excellent wet/dry grip, cut resistance and protection from mechanical hazards
• Raised latex crinkle finish to palms and fingertips, breathable open back and continuous knitted wrist
Typical Applications
• Industrial tasks where there is a cut risk
Attribute | Value |
---|---|
Brand | Tuffsafe |
Coating | Latex |
Coating Coverage | Palm |
Colour | Blue Yellow |
EAN | 5036140210998 |
ECLASS Code | 40011201 |
EN388 | EN388: 2003 |
EN388 Abrasion | 2 |
EN388 Cut (Coupe Test) | 3 |
EN388 Puncture | 4 |
EN388 Tear | 4 |
Liner Material | Kevlar® |
Series | Tuffgrip |
Size | 10 |
UNSPSC Code | 46181536 |