SKU:
SSF9608400K
₹480.00
Ex VAT
₹566.40
Inc VAT
Product Details
Product Specification
Product Documents
These one-piece wrap-around safety spectacles feature lightweight polycarbonate lenses for user comfort during prolonged use. Hard coated with anti-mist and scratch-resistant technology, these economic safety glasses are ideal for personal eye protection.
Features and Benefits
• One-piece wrap-around frame design offers both protection and comfort
• Hard coated anti-mist polycarbonate lens to suit a variety of settings
• Frameless design to allow for a wide viewpoint
• Anti-fog and high-temperature resistance to suit hot environments
• Coated to protect against impact, UV, and scratch for use in indoor and outdoor surroundings
Typical Applications
• Impact protection
• Anti-fog
• Indoor
• Outdoor
Standards
• EN166 F CE (frame marking)
• 1F KN CE (lens marking)
Notes
• Not suitable to wear with prescription glasses
Attribute | Value |
---|---|
Brand | Sitesafe |
EAN | 5036140067547 |
ECLASS Code | 40019121 |
Frame Colour | Clear |
Frame Style | Frameless |
Lens Colour | Clear |
MFR Part No. | SSF-960-8400K |
Resistance Features | Anti-Fog Impact-Resistant Scratch-Resistant UV-Resistant |
Series | Zenith |
UNSPSC Code | 46181802 |