noscriptPak Bridge A18 0.80mm MILD STEEL MIGWIRE PLW REEL 15KG THQ-50CG3 0.8mm(15KG) | Cromwell Tools
logo

Pak Bridge

A18 0.80mm MILD STEEL MIGWIRE PLW REEL 15KG

SKU:

CTL8871050D

MPN:

THQ-50CG3 0.8mm(15KG)

₹12605.00

Ex VAT

₹14873.90

Inc VAT

OUT OF STOCK

    Product Details

    Available in a range of diameters from 0.6 to 1.2mm with a choice of 5 or 15kg reels, these MIG wires are manufactured from mild steel and provide good quality service. They possess a high deposition efficiency and can be used for all position welding.


    Features and Benefits
    • High deposition efficiency for smooth joins and clean welds
    • Can be used for all position welding for versatility of use
    • Available in a range of diameters and reel sizes to suit your specific needs


    Typical Applications
    • MIG Welding


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Pak Bridge

    ECLASS Code

    21081003

    Material Type

    Mild Steel

    MFR Part No.

    THQ-50CG3 0.8mm(15KG)

    Reel Size

    15kg

    UNSPSC Code

    23271813

    Wire Diameter

    0.8mm