₹46057.00
Ex VAT
₹54347.26
Inc VAT
Product Details
Product Specification
Product Documents
Manufactured from cold rolled steel plate with a hard wearing corrosion resistant
powder coated finish. Hard wearing solid wooden work surface. The five drawers have a smooth action sliding mechanism.
Weight: 43.0kg.
Attribute | Value |
---|---|
Brand | Senator |
Colour | Grey |
EAN | 5036140160194 |
ECLASS Code | 21100201 |
MFR Part No. | TSA335 |
Number of Drawers | 5 |
Overall Depth | 508mm |
Overall Height | 852mm |
Overall Width | 838mm |
Type | Workbench |
UNSPSC Code | 24102006 |
Worktop Finish | 20mm Beech |