₹23212.00
Ex VAT
₹29711.36
Inc VAT
Product Details
Product Specification
Safety shears which will hold and cut strapping up to 30mm wide.
Features and Benefits
• Durable, corrosion resistant construction
• Built to provide a long and effective working life
• Ergonomic design, allowing you to apply pressure without injury or strain
Attribute | Value |
---|---|
Brand | Safeguard |
EAN | 5055785202762 |
ECLASS Code | 21043300 |
MFR Part No. | SSC06 |
Strap Material | Steel |
Strap Width | 30mm |
UNSPSC Code | 44102305 |