logo

Matlock

Euro Container, Polypropylene, Blue, 600x400x220mm

SKU:

MTL4041520K

MPN:

MTL4041520K

₹4623.00

Ex VAT

₹5455.14

Inc VAT

IN STOCK (44)

    Product Details

    This range of blue euro stacking containers are built for industrial and commercial use. Made from high grade polypropylene these containers are food approved and are resistant to acid and alkaline solutions, cold and heat. Lids supplied separately, see 404-154 or 404-155.


    Features and Benefits
    • Manufactured from high grade polypropylene which is virtually unbreakable and highly resistant to chemicals and weathering
    • Food grade approved for use in commercial kitchens
    • Highly versatile and available in varying sizes to suit your needs
    • Stacking design allows you to save space by stacking the boxes on top of ne another
    • Lids are supplied separately


    Typical Applications
    • Workshops
    • Industrial
    • Institutional


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Matlock

    Colour

    Blue

    ECLASS Code

    21100490

    MFR Part No.

    M201A

    Number of Pieces

    1PCE

    Overall Depth

    400mm

    Overall Height

    220mm

    Overall Width

    600mm

    Pack Quantity

    1

    Product Material

    Polypropylene

    Product Type

    Euro Container

    UNSPSC Code

    56121802