₹31706.00
Ex VAT
₹37413.08
Inc VAT
Product Details
Product Specification
Available in two heights and two widths. Made from 16swg channel section which supports louvre panels either single or double sided.
Colour: dark grey/light grey.
Free-standing Racks without Containers.
Images are for illustration purposes only
Attribute | Value |
---|---|
Brand | Matlock |
Colour | Brown |
EAN | 5036140293755 |
ECLASS Code | 23250402 |
Height | 457mm |
MFR Part No. | FSRS1GXGU |
Product Type | Free Standing Rack Only |
UNSPSC Code | 24102000 |
Width | 924mm |