SKU:
MTL4051420A
MPN:
4051420A
₹55106.00
Ex VAT
₹65025.08
Inc VAT
Product Details
Product Specification
Simple, tap together, fully adjustable shelving for quick and economic storage solutions. Take a standard bay and tailor it to your needs by adding shelf levels. Quickrack Shelving maximises the storage of archive boxes, box files, arch files and many packaged stock items.
Five or six shelf units with 18mm chipboard decks. Bays comprise four uprights, five or six shelf levels with J-beams, feet and assembly instructions. Bays will be supplied with red uprights and light grey beams unless specified otherwise.
Maximum bay load for bays 1980mm high - 2000kg UDL.
Maximum bay load for bays over 1980mm high -
1500kg UDL.
Simple tap-together construction.
No fiddly nuts and bolts.
Bays assembled within ten minutes.
Unpack and assemble the framework by simply tapping together...with the framework complete, just drop the shelves into position.
Contents not included.
UK Manufactured
Images are for illustration purposes only
Attribute | Value |
---|---|
Brand | Matlock |
Colour | Grey |
Depth | 300mm |
EAN | 5036140428096 |
ECLASS Code | 21100401 |
Height | 1980mm |
Material | Steel |
MFR Part No. | EDSX001GUGU |
Number of Shelves | 5 |
Shelf Capacity | 360kg |
Shelf Material | Chipboard |
Type | Standard Duty Shelving |
UNSPSC Code | 24102004 |
Width | 900mm |