₹43971.00
Ex VAT
₹51885.78
Inc VAT
Product Details
Product Specification
Product Documents
Oil and chemical-resistant mesh designed for the protection of components stored or shipped in stillages to separate goods and aid transportation. Produced from tough, durable polyethylene the open mesh design allows oil and swarf to drain through.
Roll size: 1 x 50m.
Designed for the protection of components stored or shipped in stillages.
Features and benefits
• Constructed tough Polyethylene for durability
• Chemical resistant so wont dissolve when in contact with chemicals
• Oil resistant
• Perfect for separating stillages for movement around the factory floor or transportation of goods
• Roll size: 1 x 50m
Typical applications
• Factories
• Transportation
Attribute | Value |
---|---|
Brand | Avon |
Colour | Black |
EAN | 5036140077058 |
ECLASS Code | 20420200 |
Length | 1x50m |
MFR Part No. | 020311-01 |
Type | Reel |
UNSPSC Code | 24141515 |