₹253747.00
Ex VAT
₹299421.46
Inc VAT
Product Details
Product Specification
Manufactured in accordance with HSE document PM28 4th Edition.
Features
• Lift-up Bar
• Hinge back guard for ease of transportation and storage
• Safety harness attachment rings
• Self-draining non-slip floor
• Zinc plated heel pins for safe attachment to truck
• Maximum fork section 150 x 50 mm at 525 centres
• Painted bright orange for safety
Attribute | Value |
---|---|
Brand | Matlock |
Colour | Yellow |
EAN | 5036140327900 |
ECLASS Code | 36120390 |
Material | Welded Steel |
Standards Met | HSE Guidance Note PM28 |
Type | Forklift Platform |
UNSPSC Code | 24101629 |
Weight | 68kg |