₹31985.00
Ex VAT
₹37742.30
Inc VAT
Product Details
Product Specification
Product Documents
Designed for packing and levelling components before machining, this precision steel parallel set is manufactured from hardened and ground steel parallels for heavy-duty use.
Features and Benefits
• Supplied in a wooden storage box to keep all pieces together
• Hardened and ground steel construction for durability
Contents
• Pair of 10 x 4 x 160mm
• Pair of 14 x 4 x 160mm
• Pair of 18 x 4 x 160mm
• Pair of 22 x 4 x 160mm
• Pair of 26 x 4 x 160mm
• Pair of 30 x 4 x 160mm
• Pair of 34 x 4 x 160mm
• Pair of 38 x 4 x 160mm
• Pair of 42 x 4 x 160mm
• Wooden storage box
Attribute | Value |
---|---|
Accuracy | ±0.005mm |
Additional Features | Hardened and ground Supplied in pairs |
Brand | Oxford |
EAN | 5036140155275 |
ECLASS Code | 21170207 |
Hardness | 58 - 62 |
Material | Steel |
Number of Pieces | 18 |
Type | Precision Parallel Sets |
UNSPSC Code | 41111600 |
Weight | 2.8kg |